Shop All Timing Belts
B B Manufacturing
1635-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 1635-5M-09
Zoro # G405359489
product price: $18.79
/ea
Sold in multiples of 3 for $56.37
$56.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Height 9 inch
- Weight 0.13 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 64.37 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1635-5M-09
- Zoro # G405359489
- UPC # 195057980181
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 64.37 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Weight | 0.13 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 327 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- B B Manufacturing Power Transmission Belts