Shop All Tapered & QD Bushings
B B Manufacturing
1610x9/16, TL Bushing, C45 Steel, Black Oxide
Mfr # 1610x9/16
Zoro # G805366759
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16 inch
- Length 4 inch
- Material Steel
- Dimension D 2.125 inch
- Bolt Circle Dia. 2.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x9/16
- Zoro # G805366759
- UPC # 195057290914
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 9/16 inch |
Length | 4 inch |
Dimension D | 2.125 inch |
Bolt Circle Dia. | 2.125 inch |
Dimension B | 1 inch |
Outside Diameter | 3.625 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.917 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- GATES 3835 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B148)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 932mm (SPA932)
- GATES Tri-Power Belts, BX27 (BX27)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- B B Manufacturing Tapered & QD Bushings