Shop All Tapered & QD Bushings
B B Manufacturing
1610x3/4, TL Bushing, C45 Steel, Black Oxide
Mfr # 1610x3/4
Zoro # G505366448
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 inch
- Length 4 inch
- Dimension D 2.125 inch
- Bolt Circle Dia. 2.125 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x3/4
- Zoro # G505366448
- UPC # 195057290952
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 inch |
Length | 4 inch |
Dimension D | 2.125 inch |
Bolt Circle Dia. | 2.125 inch |
Dimension B | 1 inch |
Outside Diameter | 3.625 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.853 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- POWERFLITE 4L200 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200-2)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- TRITAN QD Bushing, 65mm Bore Dia., 6-in. Outside Dia., 2.75-in. Length through bore (E X 65MM)
- B B Manufacturing Tapered & QD Bushings