Shop All Tapered & QD Bushings
B B Manufacturing
1610x16mm, TL Bushing, C45 Steel, Black Oxide
Mfr # 1610x16mm
Zoro # G405366401
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16.0 mm
- Length 4 inch
- Dimension B 1 inch
- Dimension D 2.125 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x16mm
- Zoro # G405366401
- UPC # 195057291263
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 16.0 mm |
Length | 4 inch |
Dimension B | 1 inch |
Dimension D | 2.125 inch |
Bolt Circle Dia. | 2.125 inch |
Outside Diameter | 3.625 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.873 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- B B Manufacturing Tapered & QD Bushings