Shop All Tapered & QD Bushings
B B Manufacturing
1610x15mm, TL Bushing, C45 Steel, Black Oxide
Mfr # 1610x15mm
Zoro # G305366495
product price: $15.01
/ea
Sold in multiples of 5 for $75.05
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15.0 mm
- Length 4 inch
- Material Steel
- Dimension D 2.125 inch
- Bolt Circle Dia. 2.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x15mm
- Zoro # G305366495
- UPC # 195057291256
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15.0 mm |
Length | 4 inch |
Dimension D | 2.125 inch |
Bolt Circle Dia. | 2.125 inch |
Dimension B | 1 inch |
Outside Diameter | 3.625 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.897 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 10MM OD X G3/8 (S6510 10-3/8)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- TOMPKINS Hydraulic Fitting-Steel14MJ-10MOR (6400-14-10)
- SKF SKF-E2 6204-2Z/C3, Energy Eff Single Row Bb, E2 62042ZC3 (E2 6204-2Z/C3)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- DODGE 1615 X 1 1/2-KW Taper Lock Bushing (1615 X1-1/2)
- B B Manufacturing Bushings