Shop All Tapered & QD Bushings
B B Manufacturing
1610x11/16SS, TL Bushing, Stainless Steel
Mfr # 1610x11/16SS
Zoro # G505366875
product price: $160.34
/ea
Free Shipping & Returns
$160.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/16 inch
- Length 4 inch
- Material Stainless Steel
- Height 4 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x11/16SS
- Zoro # G505366875
- UPC # 195057565272
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 11/16 inch |
Length | 4 inch |
Height | 4 inch |
Outside Diameter | 3.625 inch |
Width | 4 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Standards | ISO 9001:2015 |
Weight | 0.758 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- VIBRA-TITE Anti Seize Compound, Bucket, 5 gal., Copper (90715)
- ROSS CONTROLS 1-1/2" Female NPT Silencer (5500A8001)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B Manufacturing Bushings