Shop All Tapered & QD Bushings
B B Manufacturing
1610x1, TL Bushing, C45 Steel, Black Oxide
Mfr # 1610x1
Zoro # G105366572
product price: $15.01
/ea
Sold in multiples of 5 for $75.05
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 4 inch
- Material Steel
- Dimension B 1 inch
- Bolt Circle Dia. 2.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x1
- Zoro # G105366572
- UPC # 195057291027
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 4 inch |
Dimension B | 1 inch |
Bolt Circle Dia. | 2.125 inch |
Dimension D | 2.125 inch |
Outside Diameter | 3.625 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.761 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- VIKING Blade, Viking (VIP0192)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/16)
- B B Manufacturing Tapered & QD Bushings