Shop All Tapered & QD Bushings
B B Manufacturing
1610x1-3/16SS, TL Bushing, Stainless Steel
Mfr # 1610x1-3/16SS
Zoro # G405366760
product price: $160.34
/ea
Free Shipping & Returns
$160.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 inch
- Length 4 inch
- Material Stainless Steel
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610x1-3/16SS
- Zoro # G405366760
- UPC # 195057565296
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 inch |
Length | 4 inch |
Width | 4 inch |
Outside Diameter | 3.625 inch |
Height | 4 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.935 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM501349, Tapered Inch Roller Bearing, LM501349 (LM501349)
- GATES Polyflex Belts, 5M825 (5M825)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- B B Manufacturing Tapered & QD Bushings