Shop All Tapered & QD Bushings
B B Manufacturing
1610-IDL-BUSH, Idler Bushing
Mfr # 1610-IDL-BUSH
Zoro # G105366428
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 inch
- Material Steel
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1610-IDL-BUSH
- Zoro # G105366428
- UPC # 195057187740
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 3 inch |
Height | 3 inch |
Width | 3 inch |
Details
Item - Tapered and QD Bushings | Idler Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.008 lbs |
Bore Type | Bushing |
Description
The B B MANUFACTURING brand 1610-IDL-BUSH is an Idler Bushing with a Tapered and QD Bushings design. It has a Length of 3 inches, a Height of 3 inches, a Width of 3 inches, and a Weight of 1.008 lbs. It is made of Steel and has a Bore Type of Bushing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- LOCTITE Anti-Seize, Copper, 2.5lb, Can, LB 8008 LB 8008(TM) C5-A(R) (234204)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING 2517x65mm, TL Bushing, C45 Steel, Black Oxide, (2517x65mm)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- B B MANUFACTURING 3020x65mm, TL Bushing, C45 Steel, Black Oxide, (3020x65mm)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- B B Manufacturing Tapered & QD Bushings