Shop All Timing Belts
B B Manufacturing
1610-14M-40, Timing Belt, Neoprene, Fiberglass
Mfr # 1610-14M-40
Zoro # G605357834
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1610-14M-40
- Zoro # G605357834
- UPC # 195057032866
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 63.386 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 115 |
Material | Neoprene |
Item | Timing Belt |
Weight | 1.469 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Bladder (CR708025)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HSP)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- B B MANUFACTURING 900-5M-15, Timing Belt, Neoprene, Fiberglass (900-5M-15)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- B B MANUFACTURING 912-8M-30, Timing Belt, Neoprene, Fiberglass (912-8M-30)
- B B MANUFACTURING 3850-14M-55, Timing Belt, Neoprene, Fiberglass (3850-14M-55)
- GATES Hi-Power II Belts, A200 (A200)
- B B Manufacturing Power Transmission Belts