Shop All Timing Belts
B B Manufacturing
160XL019G, Timing Belt, Neoprene, Fiberglass
Mfr # 160XL019G
Zoro # G605358343
product price: $3.77
/ea
Sold in multiples of 15 for $56.55
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.011 lbs
- Material Neoprene
- Number of Teeth 80
- Gearbelt Type Single Sided
- Pitch Length 16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 160XL019G
- Zoro # G605358343
- UPC # 195057229143
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 16 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.011 lbs |
Material | Neoprene |
Number of Teeth | 80 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B-SC-103)
- TRITAN Radial Ball Bearing, SS, 20mm, SS61804ZZ (SS61804 ZZ FM222)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC42GN0014)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (30PT42)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- B B MANUFACTURING 1100H200G, Timing Belt, Neoprene, Fiberglass (1100H200G)
- B B MANUFACTURING 50T10/5360, Timing Belt, Polyurethane, Steel (50T10/5360)
- B B MANUFACTURING 531-3M-09, Timing Belt, Neoprene, Fiberglass (531-3M-09)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B Manufacturing Power Transmission Belts