Shop All Timing Belts
B B Manufacturing
1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1600-8MX-12
Zoro # G105358195
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Gearbelt Type Single Sided
- Number of Teeth 200
- Weight 0.9 lbs
- Pitch Length 62.992 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1600-8MX-12
- Zoro # G105358195
- UPC # 195057096745
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 62.992 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 200 |
Item | Timing Belt |
Weight | 0.9 lbs |
Standards | ISO 9001:2015 |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- BRENNAN INDUSTRIES CouplingNG 1/4"X3/8"Male/Male (5404-06-04)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- B B MANUFACTURING 2100-14M-40, Timing Belt, Neoprene, Fiberglass (2100-14M-40)
- B B MANUFACTURING 1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-21)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- B B Manufacturing Power Transmission Belts