Shop All Timing Belts
B B Manufacturing
1600-8M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 1600-8M-85
Zoro # G705358212
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Height 9 inch
- Material Neoprene
- Width 6 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1600-8M-85
- Zoro # G705358212
- UPC # 195057031081
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 62.992 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Neoprene |
Standards | ISO 9001:2015 |
Number of Teeth | 200 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 1.87 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS VANE ROTOR SET OF 5 (SP66433)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- B B MANUFACTURING 783-3M-15, Timing Belt, Neoprene, Fiberglass (783-3M-15)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- B B MANUFACTURING 3600-8M-50, Timing Belt, Neoprene, Fiberglass (3600-8M-50)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H150 (480H150G)
- B B Manufacturing Timing Belts