Shop All Timing Belts
B B Manufacturing
1600-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1600-8M-20
Zoro # G905357879
product price: $42.55
/ea
Sold in multiples of 2 for $85.10
$85.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Number of Teeth 200
- Width 6 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1600-8M-20
- Zoro # G905357879
- UPC # 195057987869
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 62.992 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 200 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Item | Timing Belt |
Weight | 0.44 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (206)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK5)
- TRITAN Lockwasher, inch, For Use with N08 Locknut (W08)
- B B MANUFACTURING 240XL025G, Timing Belt, Neoprene, Fiberglass (240XL025G)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- B B MANUFACTURING 312-3M-15, Timing Belt, Neoprene, Fiberglass (312-3M-15)
- B B MANUFACTURING 2600-8P-30, Timing Belt, Neoprene, Fiberglass (2600-8P-30)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- B B MANUFACTURING 150-3M-15, Timing Belt, Neoprene, Fiberglass (150-3M-15)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- B B Manufacturing Timing Belts