Shop All Timing Belts
B B Manufacturing
1600-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 1600-5M-15
Zoro # G705357956
product price: $25.99
/ea
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Number of Teeth 320
- Pitch Length 62.992 inch
- Height 9 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1600-5M-15
- Zoro # G705357956
- UPC # 195057982895
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length | 62.992 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Gearbelt Type | Single Sided |
Number of Teeth | 320 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Weight | 0.205 lbs |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- GATES Hi-Power II Belts, A64 (A64)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 15/16 (E 2 15/16)
- B B MANUFACTURING 300-3M-06, Timing Belt, Neoprene, Fiberglass (300-3M-06)
- B B MANUFACTURING 1040-8M-50, Timing Belt, Neoprene, Fiberglass (1040-8M-50)
- B B MANUFACTURING 25AT5/780, Timing Belt, Polyurethane, Steel (25AT5/780)
- B B MANUFACTURING 6T5/400, Timing Belt, Polyurethane, Steel (6T5/400)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- B B Manufacturing Power Transmission Belts