Shop All Timing Belt Pulleys
B B Manufacturing
16-5M15M6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-5M15M6FA6
Zoro # G405355214
product price: $12.00
/ea
Sold in multiples of 6 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.958 inch
- Bore Type Finished Bore
- Setscrew 2
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-5M15M6FA6
- Zoro # G405355214
- UPC # 195057722873
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.958 inch |
Flange Dia. (In.) | 1.094 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.003 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 16 |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- DAYTON 3ZN02 Bronze Sleeve Bearing 3 Pack (3ZN02)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys