Shop All Timing Belt Pulleys
B B Manufacturing
16-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-5M15-6FA3
Zoro # G405355351
product price: $12.00
/ea
Sold in multiples of 6 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.958 inch
- Setscrew 2
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-5M15-6FA3
- Zoro # G405355351
- UPC # 195057721555
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.958 inch |
Flange Dia. (In.) | 1.094 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.003 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX1000)
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz (FC1066F)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B Manufacturing Pulleys & Sheaves