Shop All Timing Belt Pulleys
B B Manufacturing
16-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-3P15-6CA2
Zoro # G305356137
product price: $13.94
/ea
Sold in multiples of 4 for $55.76
$55.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.572 inch
- Flange Dia. (In.) 0.71 inch
- Pitch Dia. (In.) 0.602 inch
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-3P15-6CA2
- Zoro # G305356137
- UPC # 195057811805
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.572 inch |
Flange Dia. (In.) | 0.71 inch |
Pitch Dia. (In.) | 0.602 inch |
Width | 0.75 inch |
Details
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 1.125 In W (31594)
- PRIMEFIT Automotive Plug 1/4" x 3/8" Male NPT, 25PCS (TP1438MS-B25-P)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B Manufacturing Timing Belt Pulleys