Shop All Timing Belt Pulleys
B B Manufacturing
16-3P09-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-3P09-6CA3
Zoro # G905356223
Sold in multiples of 5 for $60.15
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.572 inch
- Flange Dia. (In.) 0.71 inch
- Width 0.75 inch
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 16-3P09-6CA3
- Zoro # G905356223
- UPC # 195057811133
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.572 inch |
Flange Dia. (In.) | 0.71 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.602 inch |
Details
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- DODGE Txt&HxtTrq-ArmRducr, ScxtScrewConvDriveRducr, 11/2TDT3TAPEREDBUSHASSY (1 1/2 TDT3 TAPERED BUSH ASSY)
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B Manufacturing Pulleys & Sheaves