Shop All Timing Belt Pulleys
B B Manufacturing
16-3P06-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-3P06-6CA3
Zoro # G405355771
product price: $12.11
/ea
Sold in multiples of 5 for $60.55
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.572 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.71 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-3P06-6CA3
- Zoro # G405355771
- UPC # 195057727113
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.572 inch |
Flange Dia. (In.) | 0.71 inch |
Pitch Dia. (In.) | 0.602 inch |
Width | 0.75 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 16 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting (5VMA5)
- HHIP CCMT-32.51-HM Coated Carbide Insert (6003-5031)
- BESTORQ Bestorq Timing Belt Model 670-5M-30 - 26.38 in Outside Length - 0.59 in Top Width (670-5M-30)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B Manufacturing Pulleys & Sheaves