Shop All Timing Belt Pulleys
B B Manufacturing
16-3M06M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-3M06M6CA6
Zoro # G705355952
product price: $14.46
/ea
Sold in multiples of 5 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.572 inch
- Material Aluminum
- Setscrew 2
- Pitch Dia. (In.) 0.602 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-3M06M6CA6
- Zoro # G705355952
- UPC # 195057719941
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.572 inch |
Pitch Dia. (In.) | 0.602 inch |
Flange Dia. (In.) | 0.709 inch |
Width | 0.75 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- PARKER 1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke (1.06DPSR06.00)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50AZ)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B Manufacturing Pulleys & Sheaves