Shop All Timing Belt Pulleys
B B Manufacturing
16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-3M06-6CA2
Zoro # G405356044
product price: $15.15
/ea
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.572 inch
- Flange Dia. (In.) 0.71 inch
- Setscrew 2
- Pitch Dia. (In.) 0.602 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-3M06-6CA2
- Zoro # G405356044
- UPC # 195057718739
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.572 inch |
Flange Dia. (In.) | 0.71 inch |
Pitch Dia. (In.) | 0.602 inch |
Width | 0.75 inch |
Details
Setscrew | 2 |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-10-O)
- VELVAC Saddle Muffler Clamp, 4" (022053)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Swivel Coupler Plug x 1/4 Inch Male NPT (CPAS441)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 16T2.5/48-0, Timing Pulley, Aluminum (16T2.5/48-0)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B Manufacturing Timing Belt Pulleys