Shop All Timing Belt Pulleys
B B Manufacturing
16-2P09M6CA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 16-2P09M6CA5
Zoro # G405355436
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.381 inch
- Material Aluminum
- Bore Type Finished Bore
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 16-2P09M6CA5
- Zoro # G405355436
- UPC # 195057726727
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.381 inch |
Flange Dia. (In.) | 0.579 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.401 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-04002)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (194145.00)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-6-4)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B Manufacturing Pulleys & Sheaves