Shop All Timing Belt Pulleys
B B Manufacturing
15XL037-SFP3, Timing Pulley, Plastic
Mfr # 15XL037-SFP3
Zoro # G405355023
product price: $3.45
/ea
Sold in multiples of 16 for $55.20
$55.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Width 6 inch
- Material Acetal
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15XL037-SFP3
- Zoro # G405355023
- UPC # 195057205581
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.955 inch |
Flange Dia. (In.) | 1.188 inch |
Overall Length | 0.813 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Acetal |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Standards | ISO 9001:2015 |
Weight | 0.017 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- PARKER Directional Valve, Solenoid, Tandem, 120 AC (D1VW009CNYGF5)
- CAMOZZI #Nd6540 04-00, Super Rapid Fitting Dot Nps, Union Tee, 1/4" OD (ND6540 04-00)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-207 (F4B-SCM-207)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B Manufacturing Pulleys & Sheaves