Shop All Timing Belt Pulleys
B B Manufacturing
15XL037-DFP3, Timing Pulley, Plastic
Mfr # 15XL037-DFP3
Zoro # G305355017
Sold in multiples of 13 for $53.30
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Material Acetal
- Width 6 inch
- Flange Dia. (In.) 1.188 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15XL037-DFP3
- Zoro # G305355017
- UPC # 195057205383
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.188 inch |
Pitch Dia. (In.) | 0.955 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.813 inch |
Details
Material | Acetal |
Bore Type | Minimum Plain Bore |
Number of Teeth | 15 |
Item | Timing Belt Pulley |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8FV)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- APACHE Plated Steel Hose Mender, 4" (43043005)
- D&D 81" Outside Length, 2/3" Top Width, 1 Ribs (BX78)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B Manufacturing Pulleys & Sheaves