Shop All Timing Belt Pulleys
B B Manufacturing
15XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15XL037-6FA5
Zoro # G305355185
product price: $12.54
/ea
Sold in multiples of 7 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Flange Dia. (In.) 1.188 inch
- Width 1.25 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15XL037-6FA5
- Zoro # G305355185
- UPC # 195057621084
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Flange Dia. (In.) | 1.188 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.955 inch |
Details
Material | Aluminum |
Number of Teeth | 15 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- FAG BEARINGS FAG 6207 2RSR C3, Deep Groove BBear, Single Row 90Mm (6207 2RSR C3)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- JET J0101S, Standard Retainer (J0101S)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B Manufacturing Pulleys & Sheaves