Shop All Timing Belt Pulleys
B B Manufacturing
15XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15XL037-6FA4
Zoro # G705355105
product price: $12.54
/ea
Sold in multiples of 7 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Number of Teeth 15
- Bore Type Finished Bore
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15XL037-6FA4
- Zoro # G705355105
- UPC # 195057621077
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.188 inch |
Pitch Dia. (In.) | 0.955 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B Manufacturing Pulleys & Sheaves