Shop All Timing Belt Pulleys
B B Manufacturing
15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15XL037-6FA3
Zoro # G905355059
Sold in multiples of 7 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Number of Teeth 15
- Setscrew 2
- Pitch Dia. (In.) 0.955 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15XL037-6FA3
- Zoro # G905355059
- UPC # 195057621060
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Pitch Dia. (In.) | 0.955 inch |
Flange Dia. (In.) | 1.188 inch |
Width | 1.25 inch |
Details
Number of Teeth | 15 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S31-3P)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6213 2Z JEM)
- NATIONAL Small Bore Metric Seals, 55X75X8-R2LS32-S (55X75X8-R2LS32-S)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B Manufacturing Timing Belt Pulleys