Shop All Timing Belt Pulleys
B B Manufacturing
15XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15XL025-6FA3
Zoro # G405356174
product price: $12.24
/ea
Sold in multiples of 6 for $73.44
$73.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.935 inch
- Pitch Dia. (In.) 0.955 inch
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15XL025-6FA3
- Zoro # G405356174
- UPC # 195057620544
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.935 inch |
Pitch Dia. (In.) | 0.955 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.188 inch |
Overall Length | 0.688 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 15 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.038 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 42mm Bore (SK-42MM)
- KOYO Needle Roll Brg, 243320, 1 1/2in Bore, Open (HJ-243320)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B Manufacturing Timing Belt Pulleys