Shop All Spur Gears
B B Manufacturing
15T1.0P20M6P4, Gear, Plastic
Mfr # 15T1.0P20M6P4
Zoro # G405366227
product price: $3.97
/ea
Sold in multiples of 16 for $63.52
$63.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 15 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 15
- Bore Dia. (In.) 4.0 mm
- Outside Dia. (In.) 0.669 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15T1.0P20M6P4
- Zoro # G405366227
- UPC # 195057677494
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 15 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 4.0 mm |
Outside Dia. (In.) | 0.669 inch |
Overall Length (In.) | 0.472 inch |
Hub Dia. (In.) | 8 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 15 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.005 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC HOSE 1/2""X96"" (98398330)
- GUARDAIR Anti-Static Air Hose, 3/4"IDx20 ft. (N606NED)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- DAYTON AX87 Cogged V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ3)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- B B Manufacturing Gears & Gear Racks