Shop All Spur Gears
B B Manufacturing
15T0.8P20M6P3, Gear, Plastic
Mfr # 15T0.8P20M6P3
Zoro # G305366266
Sold in multiples of 22 for $64.24
$64.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 12 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 15
- Bore Dia. (In.) 3.0 mm
- Outside Dia. (In.) 0.535 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15T0.8P20M6P3
- Zoro # G305366266
- UPC # 195057677715
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 12 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 3.0 mm |
Outside Dia. (In.) | 0.535 inch |
Hub Dia. (In.) | 6 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 15 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.002 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- B B Manufacturing Spur Gears