Shop All Timing Belt Pulleys
B B Manufacturing
15MP025MDFP4, Timing Pulley
Mfr # 15MP025MDFP4
Zoro # G605356066
Sold in multiples of 6 for $54.18
$54.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.362 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 0.382 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15MP025MDFP4
- Zoro # G605356066
- UPC # 195057204041
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.362 inch |
Pitch Dia. (In.) | 0.382 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.55 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 15 |
Item | Timing Belt Pulley |
Material | Polycarbonate |
Weight | 0.003 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 2RS NR C3 G93)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys