Shop All Timing Belt Pulleys
B B Manufacturing
15LF100X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 15LF100X1/2
Zoro # G805355838
Sold in multiples of 2 for $65.60
$65.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Material Steel
- Pitch Dia. (In.) 1.79 inch
- Flange Dia. (In.) 2.031 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15LF100X1/2
- Zoro # G805355838
- UPC # 195057627062
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Pitch Dia. (In.) | 1.79 inch |
Flange Dia. (In.) | 2.031 inch |
Width | 3 inch |
Length | 1.75 inch |
Overall Length | 1.75 inch |
Height | 3 inch |
Details
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Setscrew | 1 |
Bore Type | Finished Bore |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.968 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B Manufacturing Timing Belt Pulleys