Shop All Timing Belt Pulleys
B B Manufacturing
15LF075X5/8, Timing Pulley, Steel, Black Oxide
Mfr # 15LF075X5/8
Zoro # G405355177
product price: $29.00
/ea
Sold in multiples of 3 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Flange Dia. (In.) 2.031 inch
- Setscrew 1
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15LF075X5/8
- Zoro # G405355177
- UPC # 195057625969
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Flange Dia. (In.) | 2.031 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.79 inch |
Overall Length | 1.5 inch |
Height | 2 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 15 |
Material | Steel |
Bore Type | Finished Bore |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.765 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B Manufacturing Pulleys & Sheaves