Shop All Timing Belt Pulleys
B B Manufacturing
15LF075X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 15LF075X1/2
Zoro # G605355168
Sold in multiples of 3 for $81.69
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Material Steel
- Bore Type Finished Bore
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15LF075X1/2
- Zoro # G605355168
- UPC # 195057625952
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Pitch Dia. (In.) | 1.79 inch |
Width | 2 inch |
Flange Dia. (In.) | 2.031 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 1.5 inch |
Details
Material | Steel |
Bore Type | Finished Bore |
Number of Teeth | 15 |
Setscrew | 1 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.827 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 WIDE SET SCREW ROUND CARTRIDGE (UCLC205-16)
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- CARLISLE AX37 Gold-Ribbon Cog-Belt (AX37)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves