Shop All Timing Belt Pulleys
B B Manufacturing
15LF050X3/4, Timing Pulley, Steel, Black Oxide
Mfr # 15LF050X3/4
Zoro # G705355082
product price: $27.01
/ea
Sold in multiples of 3 for $81.03
$81.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Setscrew 1
- Number of Teeth 15
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15LF050X3/4
- Zoro # G705355082
- UPC # 195057624665
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Pitch Dia. (In.) | 1.79 inch |
Flange Dia. (In.) | 2.031 inch |
Width | 1.25 inch |
Overall Length | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Setscrew | 1 |
Number of Teeth | 15 |
Bore Type | Finished Bore |
Material | Steel |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.571 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B Manufacturing Pulleys & Sheaves