Shop All Timing Belt Pulleys
B B Manufacturing
15L100-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 15L100-6FS6
Zoro # G905355141
Sold in multiples of 3 for $75.45
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Material Steel
- Flange Dia. (In.) 2.031 inch
- Pitch Dia. (In.) 1.79 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15L100-6FS6
- Zoro # G905355141
- UPC # 195057626850
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Flange Dia. (In.) | 2.031 inch |
Pitch Dia. (In.) | 1.79 inch |
Width | 3 inch |
Overall Length | 1.75 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Material | Steel |
Number of Teeth | 15 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Weight | 0.957 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves