Shop All Timing Belt Pulleys
B B Manufacturing
15L100-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15L100-6FA5
Zoro # G405355016
product price: $42.00
/ea
Sold in multiples of 2 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.76 inch
- Bore Type Finished Bore
- Width 3 inch
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15L100-6FA5
- Zoro # G405355016
- UPC # 195057626683
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.76 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.031 inch |
Pitch Dia. (In.) | 1.79 inch |
Height | 3 inch |
Overall Length | 1.75 inch |
Length | 1.75 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 15 |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.357 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Alignment Coupler 7/16-20 (AC71620)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B Manufacturing Pulleys & Sheaves