Shop All Timing Belts
B B Manufacturing
159-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 159-3M-15
Zoro # G305354324
Sold in multiples of 6 for $48.54
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 6.26 inch
- Material Neoprene
- Height 9 inch
- Width 6 inch
- Number of Teeth 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 159-3M-15
- Zoro # G305354324
- UPC # 195057891265
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 6.26 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Item | Timing Belt |
Number of Teeth | 53 |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- B B MANUFACTURING 1164-2P-06, Timing Belt, Neoprene, Fiberglass (1164-2P-06)
- B B MANUFACTURING 1800-8M-20, Timing Belt, Neoprene, Fiberglass (1800-8M-20)
- B B MANUFACTURING 425-5M-25, Timing Belt, Neoprene, Fiberglass (425-5M-25)
- B B MANUFACTURING 420-3M-15, Timing Belt, Neoprene, Fiberglass (420-3M-15)
- B B MANUFACTURING 660L050G, Timing Belt, Neoprene, Fiberglass (660L050G)
- B B MANUFACTURING 425-5M-09, Timing Belt, Neoprene, Fiberglass (425-5M-09)
- GATES PowerGrip Timing Belts, 300L075 (300L075)
- B B Manufacturing Power Transmission Belts