Shop All Timing Belts
B B Manufacturing
1568-14M-40, Timing Belt, Neoprene, Fiberglass
Mfr # 1568-14M-40
Zoro # G505352953
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Number of Teeth 112
- Gearbelt Type Single Sided
- Pitch Length 61.732 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1568-14M-40
- Zoro # G505352953
- UPC # 195057032859
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 61.732 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 112 |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 1.406 lbs |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- VIAIR Check Valve, 1/8"M to 1/8"F, NPT, OD 16mm (92824)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 1294L100G, Timing Belt, Neoprene, Fiberglass (1294L100G)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- B B Manufacturing Timing Belts