Shop All Timing Belt Pulleys
B B Manufacturing
154-14MX20-3525, Timing Pulley, Cast Iron, Black Oxide
Mfr # 154-14MX20-3525
Zoro # G405354934
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 26.909 inch
- Material Cast Iron
- Pitch Dia. (In.) 27.019 inch
- Number of Teeth 154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 154-14MX20-3525
- Zoro # G405354934
- UPC # 195057820319
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 26.909 inch |
Pitch Dia. (In.) | 27.019 inch |
Width | 26.909 inch |
Length | 26.909 inch |
Overall Length | 2.5 inch |
Height | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 154 |
Bore Type | Taper Lock Bushing |
Weight | 82 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A33 V Belt, 35 in Outside Length, 1/2 in Top Width, 1 Ribs (A33)
- MEGADYNE Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.50in (160XL050)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1624654, Return Line, 10 micron, Outside-in (MF0585769)
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B Manufacturing Pulleys & Sheaves