Shop All Timing Belts
B B Manufacturing
150L075G, Timing Belt, Neoprene, Fiberglass
Mfr # 150L075G
Zoro # G305351774
product price: $12.45
/ea
Sold in multiples of 4 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Material Neoprene
- Number of Teeth 40
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 150L075G
- Zoro # G305351774
- UPC # 195057329133
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 15 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Neoprene |
Number of Teeth | 40 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.06 lbs |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Ss (D2C-100-S)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 10T5/365, Timing Belt, Polyurethane, Steel (10T5/365)
- B B MANUFACTURING 25T10/370, Timing Belt, Polyurethane, Steel (25T10/370)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- B B MANUFACTURING 500-5M-09, Timing Belt, Neoprene, Fiberglass (500-5M-09)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- B B Manufacturing Timing Belts