Shop All Timing Belts
B B Manufacturing
150L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 150L050G
Zoro # G305351705
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 15 inch
- Width 6 inch
- Weight 0.04 lbs
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 150L050G
- Zoro # G305351705
- UPC # 195057327467
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 15 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.04 lbs |
Material | Neoprene |
Number of Teeth | 40 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- B B MANUFACTURING 222-3M-06, Timing Belt, Neoprene, Fiberglass (222-3M-06)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- MEGADYNE RPP Timing G BELT T-BELTS (2600-8M-30)
- B B Manufacturing Power Transmission Belts