Shop All Pulley Parts
B B Manufacturing
150-3P-PS8A, Timing Pulley Stock, Aluminum
Mfr # 150-3P-PS8A
Zoro # G705367993
product price: $345.41
/ea
Free Shipping & Returns
$345.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 1 inch
- Number of Teeth 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 150-3P-PS8A
- Zoro # G705367993
- UPC # 195057197787
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Item | Timing Pulley Stock |
Number of Teeth | 150 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Steel (N4F6)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- INDUSTRIAL AIR Air Tank, Portable, 20 gal, Working 150 PSI (IT20ASME)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B Manufacturing Pulley Parts