Shop All Timing Belt Pulleys
B B Manufacturing
15-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15-3M09M6CA6
Zoro # G705353705
product price: $14.93
/ea
Sold in multiples of 5 for $74.65
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.534 inch
- Flange Dia. (In.) 0.685 inch
- Setscrew 2
- Pitch Dia. (In.) 0.564 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15-3M09M6CA6
- Zoro # G705353705
- UPC # 195057720541
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.534 inch |
Flange Dia. (In.) | 0.685 inch |
Pitch Dia. (In.) | 0.564 inch |
Width | 0.75 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732298M)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- MTD Belt-V Type A Sec (954-04044A)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B Manufacturing Timing Belt Pulleys