Shop All Timing Belt Pulleys
B B Manufacturing
15-3M06-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15-3M06-6CA3
Zoro # G705353231
Sold in multiples of 5 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.534 inch
- Width 0.75 inch
- Material Aluminum
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 15-3M06-6CA3
- Zoro # G705353231
- UPC # 195057718722
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.534 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.564 inch |
Flange Dia. (In.) | 0.635 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 15 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B Manufacturing Timing Belt Pulleys