Shop All Timing Belt Pulleys
B B Manufacturing
15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 15-2P06-6CA2
Zoro # G605353393
product price: $13.49
/ea
Sold in multiples of 5 for $67.45
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.356 inch
- Number of Teeth 15
- Flange Dia. (In.) 0.555 inch
- Pitch Dia. (In.) 0.376 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 15-2P06-6CA2
- Zoro # G605353393
- UPC # 195057726017
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.356 inch |
Flange Dia. (In.) | 0.555 inch |
Pitch Dia. (In.) | 0.376 inch |
Width | 0.625 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 15 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B Manufacturing Pulleys & Sheaves