Shop All Timing Belt Pulleys
B B Manufacturing
14XL037-DFP3, Timing Pulley, Plastic
Mfr # 14XL037-DFP3
Zoro # G705354146
product price: $4.05
/ea
Sold in multiples of 13 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.871 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 1.125 inch
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14XL037-DFP3
- Zoro # G705354146
- UPC # 195057205376
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.871 inch |
Flange Dia. (In.) | 1.125 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.891 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Acetal |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- CONTINENTAL CONTITECH 3" ID x 20 ft PVC Water Suction Hose Clear/OR (WST300-20CE-G)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B Manufacturing Pulleys & Sheaves