Shop All Timing Belt Pulleys
B B Manufacturing
14XL037-DFM3, Timing Pulley, Plastic
Mfr # 14XL037-DFM3
Zoro # G305354157
product price: $7.36
/ea
Sold in multiples of 8 for $58.88
$58.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.871 inch
- Material Acetal
- Width 6 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14XL037-DFM3
- Zoro # G305354157
- UPC # 195057204898
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.871 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.125 inch |
Pitch Dia. (In.) | 0.891 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Height | 9 inch |
Details
Material | Acetal |
Bore Type | Minimum Plain Bore |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Setscrew | 1 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.028 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- PRINCE Rod End Clevis (100000577)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B Manufacturing Timing Belt Pulleys