Shop All Timing Belt Pulleys
B B Manufacturing
14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14XL037-6FA5
Zoro # G405354125
product price: $19.76
/ea
Sold in multiples of 4 for $79.04
$79.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 0.871 inch
- Bore Type Finished Bore
- Material Aluminum
- Pitch Dia. (In.) 0.891 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14XL037-6FA5
- Zoro # G405354125
- UPC # 195057621053
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.871 inch |
Pitch Dia. (In.) | 0.891 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.094 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-2520,180 Teeth (O-2520)
- SKF Cylindrical Roller Brgs, #NU205ECP (NU205ECP)
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B Manufacturing Timing Belt Pulleys